Beli grounding test di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Digital Megger Grounding Resistance
    Mulai

    Rp2.199.900

    DV Digital Megger Grounding Resistance
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Accuracy of Resistance: ±2% rdg (20Ω); ±2% rdg, ±3 dgt (200Ω/1999Ω)
    • Accuracy of Voltage: ±1% rdg; ±4% dgt
    • Power Supply: 6x1.5V Battery
    • Voltage Resistance (V): 0-200
    • Earth Resistance (ohm): 0-1999
    • Product Size(mm): 330x265x125
  2. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  3. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  4. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  5. DV Digital Megger Insulation
    Mulai

    Rp1.399.900

    DV Digital Megger Insulation
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Rated Voltage (V): 600/250/500/1000
    • Testing Range (ohm): 0.0~199.9M (600V); 0.0~499.9M (250V); 0.0~999.9M (500V);0.0~19.9G (1000V)
    • DC/AC Testing (V): 30-600
    • Accuracy: ±5% rdg, ±5% dgt
    • Resolution (V): 1.0
    • Insulation Resistance (ohm): 10M
    • Overload Protection (V): AC 1200/10second
    • Power Supply: 6x1.5V Battery
    • Product Size(mm): 153x96x220
    • Short Circuit Current (mA): 1.3
    • Withstand Voltage (V) : AC 8320/5second
  6. WLN Handy Talky (HT)
    Mulai

    Rp319.900

    WLN Handy Talky (HT)
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
  7. Megger Earth Ground Resistance Tester
    Mulai

    Rp58.999.900

    Megger Earth Ground Resistance Tester
    Deskripsi:
    Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
    atribut:
    • UNSPSC: 41113630
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatible: No
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±5.00%
    • Data logger: No
    • Display Screen Type: LCD
    • Display Type: Digital
    • Dustproof: Yes
    • Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
    • Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
    • IP Rating: IP54
    • Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
    • Leakage Current Range (mA-A): 0.5 to 19
    • Manufacturer Part Number: DET3TC
    • Maximum Earth Voltage (VAC): 100
    • Maximum Ground Resistance (ohm): 2000
    • Maximum Operating Temperature (°F): 131
    • Measurement Connectors: Stakes
    • Minimum Ground Resistance (ohm): 0.01
    • Minimum Operating Temperature (°F): 5
    • Number of Batteries Required: 8
    • Number of Records Stored: 0
    • Operating Frequency (Hz): 128
    • Power Supply: Battery
    • Product Type: Complete Kit
    • Resistance Accuracy: ±2% +3 digits
    • Standards: EN 61557-1; EN 61557-5; IEC 61326-1
    • Test Current (mA): 4.5
    • Test Voltage (V): 25; 50
    • Tester Type: Ground Resistance Tester
    • Tool Height (inch): 5.7 in
    • Tool Length (inch): 8 in
    • Tool Width (inch): 3.2 in
    • USB Data Download Included: No
    • Waterproof: Yes
  8. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  9. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  10. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  11. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp11.999.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remote
    atribut:
    • Back Light: Yes
  12. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp8.799.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  13. KYORITSU Ground Resistance Tester
    Mulai

    Rp8.099.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  14. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  15. BRITOOL Classic Torque Wrenches
    Rating:
    90% of 100
    (2)
    Mulai

    Rp2.099.900

    BRITOOL Classic Torque Wrenches
    Deskripsi:
    Alat yang digunakan untuk mengeratkan baut atau mur dengan tingkat kekuatan dan kekencangan yang dapat disesuaikan dengan kebutuhan. Dari definisi ini kita tentu dapat menyimpulkan fungsi dari kunci momen adalah untuk mengukur gaya puntir pada mur maupun baut hingga mencapai momen kekencangan tertentu.
  16. Megger Test Instrument Carrying Cases
    Mulai

    Rp9.999.900

    Megger Test Instrument Carrying Cases
    Deskripsi:
    These soft carrying cases have elastic loops in the interior that keep instruments safe and secure when not in use. Additional features include a separate pocket to store extra cables, tools, or other accessories and an external belt loop for carrying and transporting.
    atribut:
    • UNSPSC: 41113631
    • Belt Loop Included: No
    • Brand: MEGGER
    • Case Type: Soft Carrying Cases
    • For use with: Megger DLRO-10 and DLRO-10X
    • Manufacturer Part Number: 6380-138
    • Weather-Resistant Zipper: No
    • Wrist Strap: No
  17. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  18. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
  19. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
Daftar Harga grounding test Terbaru November 2026
DV Digital Megger Grounding ResistanceRp2.199.900
Megger Digital MegaohmmeterRp23.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
DV Digital Megger InsulationRp1.399.900
WLN Handy Talky (HT)Rp319.900
Megger Earth Ground Resistance TesterRp58.999.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)Rp1.999.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait